Cylindrical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 422 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2 |
Material | Bearing steel |
Cage | Other |
Reference speed | 9000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 69500 N |
In stock: Next day delivery