NSK NJ309ETC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NJ3

References
nsk:NJ309ETC3
rubix:238A5922
manufacturer :NJ309ETC3 *5
ean:00029176400582
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : NSK NJ309ETC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight890 g
Inner diameter45 mm
Outer diameter100 mm
Width25 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
  • Usually arrives within 14 working days