NTN - Cylindrical Roller Bearing - NU2304ET2X
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 52x52x21 mm |
---|---|
Logistic Weight | 215 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 42000 N |
Usually arrives within 14 working days