COOPER 01B140MGR SPLIT ROLLER BEARING


Medium Duty Fixed Type Bearing

References
cooper:01B140MMGR
rubix:103A5068
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter241.3 mm
Width98.4 mm
See all Specifications

Product details : COOPER 01B140MGR SPLIT ROLLER BEARING


The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter241.3 mm
Width98.4 mm
Series1
Show UNSPSC/ECL@SS
  • In stock: Next day delivery