NSK CYLINDRICAL ROLLER BEARING NN3022MBKRE44CC1P4
Cylindrical roller bearing NN30
See technical informationReferences
NSK:NN3022MBKRE44CC1P4
Rubix:104A6184
Manufacturer :NN3022MBKRE44CC1P4 N
EAN:00029176655074

Product details : NSK CYLINDRICAL ROLLER BEARING NN3022MBKRE44CC1P4
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 561.65 excl. VAT
/ Each
£ 673.98 incl. VAT
- Usually arrives within 14 working days
