References
INA:SL024952-A
Rubix:238A0973
Manufacturer :0001243200000
EAN:4012802421514

Product details : INA SL024952-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x360x360 mm |
|---|---|
| Logistic Weight | 31200 g |
| Inner diameter | 260 mm |
| Outer diameter | 360 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 570 rpm |
| Basic static load, radial - C0r | 2470000 N |
| Basic dynamic load, radial - Cr | 1100000 N |
Show UNSPSC/ECL@SS
£ 3,054.14 excl. VAT
/ Each
£ 3,664.97 incl. VAT
- Usually arrives within 14 working days
