References
Timken:LSM100BX
Rubix:105A5595
Manufacturer :LSM100BX
EAN:0013992027726

Product details : TIMKEN LSM100BX SPLIT CYLINDRINCAL ROLLER BEARING
Expansion Type Split Roller Bearing designed for radial loads only.
Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 174.62 mm |
| Width | 85 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Reference speed | 2340 rpm |
| Basic static load, radial - C0r | 366 N |
| Basic dynamic load, radial - Cr | 288 N |
Show UNSPSC/ECL@SS
£ 948.83 excl. VAT
/ Each
£ 1,138.60 incl. VAT
- Delivery usually within ( 7 ) days
