Cylindrical Roller Bearing NU… Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 68 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2 |
Material | Bearing steel |
Cage | Other |
Reference speed | 20000 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 14300 N |
Basic dynamic load, radial - Cr | 20000 N |
Usually arrives within 14 working days