NTN NJ210C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ210C3
See technical informationSee documentsReferences
NTN:NJ210C3
Rubix:205A5522
EAN:4547359117714



Documents
Product details : NTN NJ210C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 53500 N |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Delivery usually within ( 3 ) days
