SKF CYLIND ROLLR BEARING NN 3010 TN/SPW33


Super-precision Cylindrical Roller Bearing

References
skf:NN 3010 TN/SPW33
rubix:103A8545
manufacturer :14471
ean:7316576611124
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NN 3010 TN/SPW33


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- Very high radial load carrying capacity
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x80x80 mm
Logistic Weight410 g
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
Bearing ClearanceC1
SealingOpen
SeriesNN30
MaterialBearing steel
CagePolyamide
Show UNSPSC/ECL@SS
£ 303.09 excl. VAT
/ Each
£ 363.71 incl. VAT
  • Usually arrives within 14 working days