NSK CYLIND ROLLR BEARING NU2210ECMC3


Cylindrical roller bearing NU22

References
nsk:NU2210EMC3
rubix:104A1555
manufacturer :NU2210EMC3 *5
ean:00029176705519
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2210ECMC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Logistic Weight650 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 129.80 excl. VAT
/ Each
£ 155.76 incl. VAT
  • Usually arrives within 14 working days