SKF CYLIND ROLLR BEARING NUP 217 ECP

Cylindrical Roller Bearing NUP… Series

See technical information

References

SKF:NUP 217 ECP
Rubix:103A4414
Manufacturer :16679
EAN:7316577108449
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NUP 217 ECP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x150x150 mm
Logistic Weight1895 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed4800 rpm
Basic static load, radial - C0r200000 N
Basic dynamic load, radial - Cr190000 N
£ 258.29 excl. VAT
/ Each
£ 309.95 incl. VAT
  • Delivery usually within ( 3 ) days