References
Timken:NU226EMA
Rubix:102A9066
EAN:0053893773469



Product details : TIMKEN NU226EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 236x236x68 mm |
|---|---|
| Logistic Weight | 7200 g |
| Packaged dimensions (D x W x H) | 236x236x68 mm |
| Package weight | 7170 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | low-alloy carbon-chromium bearing steel (e.g. 52100, to astm a295). |
| Cage | brass |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 464000 N |
| Basic dynamic load, radial - Cr | 411000 N |
Show UNSPSC/ECL@SS
£ 583.06 excl. VAT
/ Each
£ 699.67 incl. VAT
- Delivery usually within ( 7 ) days
