References
FAG:NJ2208-E-XL-M1-C3
Rubix:238A1886
Manufacturer :0190076980030
EAN:4012801379618

Product details : FAG NJ2208-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x80x80 mm |
|---|---|
| Logistic Weight | 554 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 79.05 excl. VAT
/ Each
£ 94.86 incl. VAT
- Delivery usually within ( 7 ) days
