References
FAG:NJ2220-E-XL-M1-C3
Rubix:210A0851
Manufacturer :0167351020030
EAN:4012801380669

Product details : FAG NJ2220-E-XL-M1-C3 CYLINDER ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x180x180 mm |
|---|---|
| Logistic Weight | 5300 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 400.08 excl. VAT
/ Each
£ 480.10 incl. VAT
- Delivery usually within ( 7 ) days
