References
FAG:NJ311-E-XL-M1
Rubix:274A8037
Manufacturer :0382608670000
EAN:4026677130471

Product details : FAG NJ311-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 125.36 excl. VAT
/ Each
£ 150.43 incl. VAT
- Usually arrives within 14 working days
