Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 1020 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ10 |
Material | Steel |
Sold out