NTN - Cylindrical Roller Bearing - NUP2215EG1C3U
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 130x130x31 mm |
---|---|
Logistic Weight | 1769 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP2200 |
Material | Steel |
Basic static load, radial - C0r | 207000 N |
Basic dynamic load, radial - Cr | 162000 N |
Usually arrives within 14 working days