FAG NNU4940-S-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4940-S-K-M-SP
Rubix:238A2461
Manufacturer :0192333960000
EAN:4012801232074

Product details : FAG NNU4940-S-K-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S-K-M-SP, dimensions according to DIN 5412-4, plain bearing, double row, with tapered bore, taper 1:12, separable, with cage, reduced radial internal clearance, limited tolerances
Super precision cylindrical roller bearings NNU49..-S-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x280x280 mm |
|---|---|
| Logistic Weight | 14783 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 490000 N |
Show UNSPSC/ECL@SS
£ 2,011.03 excl. VAT
/ Each
£ 2,413.24 incl. VAT
- Delivery usually within ( 7 ) days
