References
FAG:NJ236-E-XL-M1-C3
Rubix:238A2206
Manufacturer :0192273100030
EAN:4012801383349

Product details : FAG NJ236-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x320x320 mm |
|---|---|
| Logistic Weight | 19000 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 830000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 1,090.29 excl. VAT
/ Each
£ 1,308.35 incl. VAT
- Delivery usually within ( 7 ) days
