FAG NU2205-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192407910030

Cylindrical roller bearing

See technical information
References
FAG:NU2205-E-XL-M1-C3
Rubix:229A1592
Manufacturer :0192407910030
EAN:4012801590273
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Product details : FAG NU2205-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192407910030


Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Strengths

Supports high radial loads.

Applications

Movable bearing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x52x52 mm
Logistic Weight178 g
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed9600 rpm
Basic static load, radial - C0r34500 N
Basic dynamic load, radial - Cr41500 N
Show UNSPSC/ECL@SS
£ 48.24 excl. VAT
/ Each
£ 57.89 incl. VAT
  • Delivery usually within ( 7 ) days