Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1124 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N2..-E-XL-TVP2 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 138000 N |
Basic dynamic load, radial - Cr | 141000 N |
Usually arrives within 14 working days