FAG NU2319-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167393290030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2319-E-XL-TVP2-C3
Rubix:229A1687
Manufacturer :0167393290030
EAN:4012801234603

Product details : FAG NU2319-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167393290030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x200x200 mm |
|---|---|
| Logistic Weight | 9300 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 580000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 368.23 excl. VAT
/ Each
£ 441.88 incl. VAT
- Usually arrives within 14 working days
