References
FAG:N208-E-XL-M1-C3
Rubix:238A2888
Manufacturer :0192172690030
EAN:4012801402552

Product details : FAG N208-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, dismountable, single row, brass cage, not sealed, clearance larger than normal.
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 402 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 83.26 excl. VAT
/ Each
£ 99.91 incl. VAT
- Delivery usually within ( 7 ) days
