Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistic Weight | 988 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nup..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 5800 rpm |
Limit speed | 10900 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 132000 N |
Usually arrives within 14 working days