NTN NUP215ET2XU CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP215ET2XU
See technical informationSee documentsReferences
NTN:NUP215ET2XU
Rubix:205A6933
EAN:4547359705102



Documents
Product details : NTN NUP215ET2XU CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1335 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 93.81 excl. VAT
/ Each
£ 112.57 incl. VAT
- Usually arrives within 14 working days
