References
FAG:NJ204-E-XL-TVP2
Rubix:158A0464
Manufacturer :0167342890000
EAN:4012801254847

Product details : FAG CYLIND ROLLR BEARING NJ204-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 12800 rpm |
| Basic static load, radial - C0r | 24700 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- In stock: Next day delivery
