Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 108 mm |
Logistic Weight | 62000 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 108 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22..-EX-TB-M1 |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 2440 rpm |
Basic static load, radial - C0r | 2370000 N |
Basic dynamic load, radial - Cr | 1630000 N |
Usually arrives within 14 working days