FAG NJ234-E-XL-M1 CYLINDRICAL ROLLER BEARING 192272560000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ234-E-XL-M1
Rubix:229A1486
Manufacturer :0192272560000
EAN:4012801229173

Product details : FAG NJ234-E-XL-M1 CYLINDRICAL ROLLER BEARING 192272560000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 18400 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 420 mm |
| Width | 138 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1970 rpm |
| Basic static load, radial - C0r | 780000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 945.33 excl. VAT
/ Each
£ 1,134.40 incl. VAT
- Delivery usually within ( 7 ) days
