SNR NJ2311EG15J30 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ.2311.EG15J30
See technical informationReferences
SNR:NJ2311EG15J30
Rubix:205A5751
Manufacturer :NJ.2311.EG15J30
EAN:3413520040956



Product details : SNR NJ2311EG15J30 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 238000 N |
| Basic dynamic load, radial - Cr | 204000 N |
Show UNSPSC/ECL@SS
£ 89.22 excl. VAT
/ Each
£ 107.06 incl. VAT
- Usually arrives within 14 working days
