Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistic Weight | 737 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 5200 rpm |
Limit speed | 11800 rpm |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 78000 N |
In stock: Next day delivery