NTN NUP316U CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP316U

See technical informationSee documents
References
NTN:NUP316U
Rubix:205A7042
EAN:4547359705522
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications
Documents

Product details : NTN NUP316U CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x39 mm
Logistic Weight4175 g
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r207000 N
Basic dynamic load, radial - Cr190000 N
Show UNSPSC/ECL@SS
£ 240.89 excl. VAT
/ Each
£ 289.07 incl. VAT
  • Delivery usually within ( 3 ) days