References
INA:RSL185006-A
Rubix:274A8353
Manufacturer :0005869860000
EAN:4012802399318

Product details : INA RSL185006-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x49,6x49,6 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 30 mm |
| Outer diameter | 49.6 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 69.97 excl. VAT
/ Each
£ 83.96 incl. VAT
- Delivery usually within ( 7 ) days
