NTN NU1018G1 CYLINDRICAL ROLLER BEARING
NTN - Precision Cylindrical Roller Bearing - NU1005G1
See technical informationSee documentsReferences
NTN:NU1018G1
Rubix:205A6212
EAN:4547359137187



Documents
Product details : NTN NU1018G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x24 mm |
|---|---|
| Logistic Weight | 1350 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 88000 N |
Show UNSPSC/ECL@SS
£ 206.50 excl. VAT
/ Each
£ 247.80 incl. VAT
- Usually arrives within 14 working days
