References
FAG:NJ1030-XL-M1-C3
Rubix:274A7942
Manufacturer :0389057600030
EAN:4012801377751

Product details : FAG NJ1030-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Width | 35 mm |
|---|---|
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 442.70 excl. VAT
/ Each
£ 531.24 incl. VAT
- Usually arrives within 14 working days
