References
INA:SL014840-A
Rubix:105A3550
Manufacturer :0001649090000
EAN:4047643175432

Product details : INA SL014840-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x250x250 mm |
|---|---|
| Logistic Weight | 5440 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 960 rpm |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 1,134.03 excl. VAT
/ Each
£ 1,360.84 incl. VAT
- Usually arrives within 14 working days
