Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | C1 |
Series | NN..-D-K-TVP-SP-XL |
Cage | Polyamide |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 40500 N |
Usually arrives within 14 working days