References
FAG:NU1030-XL-M1A-C3
Rubix:200A2263
Manufacturer :0192356070030
EAN:4012801392181

Product details : FAG NU1030-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x225x225 mm |
|---|---|
| Logistic Weight | 4987 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 495.81 excl. VAT
/ Each
£ 594.97 incl. VAT
- Delivery usually within ( 7 ) days
