INA SL014916-A DOUBLE ROW FULL COMP CYL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL014916-A
Rubix:233A0469
Manufacturer :0001211850000
EAN:4012802367621

Product details : INA SL014916-A DOUBLE ROW FULL COMP CYL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 859 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2090 rpm |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 201.23 excl. VAT
/ Each
£ 241.48 incl. VAT
- Delivery usually within ( 7 ) days
