NSK NJ311EWC3 CYLINDRICAL ROLLER BEARING NJ311ECJC3


Cylindrical roller bearing NJ3

References
nsk:NJ311EWC3
rubix:132A6064
manufacturer :NJ311EWC3 *5
ean:00029176033193
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : NSK NJ311EWC3 CYLINDRICAL ROLLER BEARING NJ311ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 71.48 excl. VAT
/ Each
£ 85.78 incl. VAT
  • Usually arrives within 14 working days