FAG N321-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N321-E-XL-M1-C3
Rubix:158A0850
Manufacturer :0192188260030
EAN:4012801628419

Documents
Product details : FAG N321-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistic Weight | 9900 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 495000 N |
Show UNSPSC/ECL@SS
£ 966.62 excl. VAT
/ Each
£ 1,159.94 incl. VAT
- Delivery usually within ( 7 ) days
