References
INA:SL014926-A
Rubix:229A2012
Manufacturer :0001215500000
EAN:4012802163995

Product details : FAG SL014926-A CYL. NEEDLE BEARING 1215500000
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x180x180 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 504.36 excl. VAT
/ Each
£ 605.23 incl. VAT
- Delivery usually within ( 7 ) days
