NTN NJ411 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ411
See technical informationSee documentsReferences
NTN:NJ411
Rubix:205A5960
EAN:4547359124705



Documents
Product details : NTN NJ411 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2570 g |
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 184.55 excl. VAT
/ Each
£ 221.46 incl. VAT
- Usually arrives within 14 working days
