FAG NUP308-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192547840030

Cylindrical roller bearing

See technical information

References

FAG:NUP308-E-XL-M1-C3
Rubix:229A1809
Manufacturer :0192547840030
EAN:4012801021876
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG NUP308-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192547840030


Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP

Strengths

Supports high radial loads.

Applications

Movable bearing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x90x90 mm
Logistic Weight770 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancec3
Sealingopen
Cagebrass
Reference speed7100 rpm
Basic static load, radial - C0r79000 N
Basic dynamic load, radial - Cr96000 N
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
  • Usually arrives within 14 working days