Cylindrical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x260x260 mm |
---|---|
Logistic Weight | 10800 g |
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 69 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0249..-A |
Reference speed | 860 rpm |
Limit speed | 1410 rpm |
Basic static load, radial - C0r | 1270000 N |
Basic dynamic load, radial - Cr | 580000 N |
Usually arrives within 14 working days