References
INA:SL192334-TB-BR-C3
Rubix:274A8592
Manufacturer :0547110880030
EAN:4054366744029

Product details : INA SL192334-TB-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 58032 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,655.58 excl. VAT
/ Each
£ 5,586.70 incl. VAT
- Usually arrives within 14 working days
