Cylindrical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 80 mm |
Logistic Weight | 6700 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Sealing | Two rubber seals |
Series | SL04 |
Material | PP (Sealing) |
Limit speed | 1090 rpm |
Basic static load, radial - C0r | 740000 N |
Basic dynamic load, radial - Cr | 410000 N |
Usually arrives within 14 working days