References
INA:SL024940-A
Rubix:104A3992
Manufacturer :0001241840000
EAN:4012802554151

Product details : INA SL024940-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x280x280 mm |
|---|---|
| Logistic Weight | 15300 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 820 rpm |
| Basic static load, radial - C0r | 1440000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 1,572.39 excl. VAT
/ Each
£ 1,886.87 incl. VAT
- Usually arrives within 14 working days
