FAG N228-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192179350030
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N228-E-XL-M1-C3
Rubix:229A1332
Manufacturer :0192179350030
EAN:4012801403412

Documents
Product details : FAG N228-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192179350030
Cylindrical roller bearing N2. . -E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 9540 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 813.05 excl. VAT
/ Each
£ 975.66 incl. VAT
- Usually arrives within 14 working days
