References
Timken:NJ 238 EMA
Rubix:396A0617
EAN:0087796302648

Product details : TIMKEN NJ238EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,404.89 excl. VAT
/ Each
£ 1,685.87 incl. VAT
- Delivery usually within ( 7 ) days
